Danger, NO CLEARANCE FOR MAN ON CAR, 20 in W x 14 in H, Horizontal Rectangle, Aluminum, 477M56

  • Mfr # 477M56

  • Zoro # G5859021


product price:  $37.39
/ea

Key Features

Legend
NO CLEARANCE FOR MAN ON CAR
Sign Material
Aluminum
Height
14 in
Width
20 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477M56
Zoro #
G5859021
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
NO CLEARANCE FOR MAN ON CAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Sign Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Clearance For Man On Car
Sign Header
Danger
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
Chemical Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance For Man On Car, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.