Danger, NO CLEARANCE FOR MAN ON CAR, 20 in W x 14 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 477M60

  • Zoro # G5809400


product price: $16.99
/ea

Key Features

Legend
NO CLEARANCE FOR MAN ON CAR
Sign Material
Polyethylene
Height
14 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M60
Zoro #
G5809400
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
NO CLEARANCE FOR MAN ON CAR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Black, Red, White
Header Legend Color
White
Header
Danger
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
No Clearance For Man On Car
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance For Man On Car, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.