Danger, NO ENCENDER LA MAQUINA DURANTE SU REPARACION, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # 478P04

  • Zoro # G5830148


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
NO ENCENDER LA MAQUINA DURANTE SU REPARACION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478P04
Zoro #
G5830148
UPC #
00194484218584
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO ENCENDER LA MAQUINA DURANTE SU REPARACION
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Encender La Maquina Durante Su Reparacion
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Adhesive Type
Acrylic
Chemical Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Style
Text
State Specific Sign
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend No Encender La Maquina Durante Su Reparacion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.