Danger, NO FUMAR, NO PRODUCIR LLAMAS NI CHISPAS, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # 474P98

  • Zoro # G5276463


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
NO FUMAR, NO PRODUCIR LLAMAS NI CHISPAS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P98
Zoro #
G5276463
UPC #
00194484030933
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO FUMAR, NO PRODUCIR LLAMAS NI CHISPAS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend
No Fumar, No Producir Llamas Ni Chispas
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Header Text Color
White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Style
Text
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend No Fumar, No Producir Llamas Ni Chispas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.