Danger, NO SWIMMING, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486Z17

  • Mfr # 486Z17

  • Zoro # G6291037


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
NO SWIMMING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Z17
Zoro #
G6291037
UPC #
00194484297817
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO SWIMMING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
Legend Style
Text
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Write on Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend
No Swimming
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Danger
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.