Danger, NO SWIMMING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486Z18

  • Mfr # 486Z18

  • Zoro # G6246121


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
NO SWIMMING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Z18
Zoro #
G6246121
UPC #
00194484297824
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO SWIMMING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
Legend Style
Text
Header Background Color
Black, Red, White
Header
Danger
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.421
Write on Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Legend
No Swimming
Glow In The Dark
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend Style
Text
Graffiti Resistant
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.