Danger, Non-Potable Water Do Not Drink, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 470J02

  • Mfr # 470J02

  • Zoro # G5835547


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J02
Zoro #
G5835547
UPC #
00194484162184
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Black, Red, White
Header Legend Color
White
Header
Danger
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black; Red; White
Sign Legend
Non-Potable Water Do Not Drink
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Header Text Color
White
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.