Danger, Non-potable water. Do not use for drinking., 10 in W x 7 in H, Aluminum, 470J29

  • Mfr # 470J29

  • Zoro # G5385182


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470J29
Zoro #
G5385182
UPC #
00194484094270
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header
Danger
Printed Language
English
Header Legend Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Background Color
Red
Corrosion Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.