Danger, Non-potable water. Do not use for drinking, ., 14 in W x 10 in H, Vinyl, 470J18

  • Mfr # 470J18

  • Zoro # G5193610


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470J18
Zoro #
G5193610
UPC #
00194484045708
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
OSHA Compliant
Yes
Header
Danger
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Material Properties
Flexible
Graffiti Resistant
No
Sign Header Style
Text
Sign Header
Danger
Corrosion Resistant
No
Sign Header Background Color
Black; Red; White
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram ID
PHSK-27
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Not Drinking Water
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.