Danger, Non-potable water. Do not use for drinking.14 in W x 10 in H, Aluminum, 470J30

  • Mfr # 470J30

  • Zoro # G5248551


product price:  $22.89
/ea

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470J30
Zoro #
G5248551
UPC #
00194484045753
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Chemical Resistant
Yes
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.