Danger, OPEN PIT STAY CLEAR. FALL WILL RESULT IN SEVERE INJURY OR DEATH., 14 in W x 10 in H, Vinyl

  • Mfr # 485X83

  • Zoro # G6288873


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
OPEN PIT STAY CLEAR. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X83
Zoro #
G6288873
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Sign
Header
Danger
Legend
OPEN PIT STAY CLEAR. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Color
Black, Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black, Yellow
Average Outdoor Durability
2 yr
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header
Danger
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header Style
Symbol and Text
State Specific Sign
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death.
Write on Surface
No
Corrosion Resistant
No
Sign Header Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Adhesive Style
Permanent
Material Properties
Flexible
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
Header Pictogram ID
PPIC-61
Anti-Slip Surface
No
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Construction Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Pit Stay Clear. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products