Danger, OPEN TRENCH. FALL WILL RESULT IN SEVERE INJURY OR DEATH., 10 in W x 7 in H, Vinyl

  • Mfr # 485X88

  • Zoro # G6317040


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
OPEN TRENCH. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485X88
Zoro #
G6317040
UPC #
00194484282004
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Construction Sign
Header
Danger
Legend
OPEN TRENCH. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
Header Background Color
Red
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
State Specific Sign
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Header
Danger
Write on Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-51
Corrosion Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Product Type
Safety Sign

Description

Construction Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products