Danger, OUT OF SERVICE, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 479M45

  • Mfr # 479M45

  • Zoro # G5839099


product price:  $10.99
/ea

Key Features

Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479M45
Zoro #
G5839099
UPC #
00194484234805
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Red, White
Printed Language
English, Spanish
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Legend Style
Text
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Out Of Service/Fuera De Servicio
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger/Peligro
Anti-Slip Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Out Of Service/Fuera De Servicio, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.