Danger, OUT OF SERVICE, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 479M46

  • Mfr # 479M46

  • Zoro # G5814249


product price:  $3.89
/ea

Key Features

Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M46
Zoro #
G5814249
UPC #
00194484234812
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English, Spanish
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
Danger
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Danger/Peligro
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend
Out Of Service/Fuera De Servicio
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Out Of Service/Fuera De Servicio, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.