Danger, OUT OF SERVICE/FUERA DE SERVICIO, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 479M47

  • Mfr # 479M47

  • Zoro # G5852730


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M47
Zoro #
G5852730
UPC #
00194484234829
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Header
Danger
Header Background Color
Black, Red, White
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Style
Permanent
Material Properties
Flexible
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Out Of Service/Fuera De Servicio
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Write on Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger/Peligro
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Out Of Service/Fuera De Servicio, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products