Zoro Homepage

Danger, OVERHEAD CONVEYOR, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 478K04

  • Mfr # 478K04

  • Zoro # G5810301


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
OVERHEAD CONVEYOR
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K04
Zoro #
G5810301
UPC #
00194484215132
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
OVERHEAD CONVEYOR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend
Overhead Conveyor
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Metal Detectable
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.