Danger, OVERHEAD CONVEYOR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478K07

  • Mfr # 478K07

  • Zoro # G5901198


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
OVERHEAD CONVEYOR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K07
Zoro #
G5901198
UPC #
00194484270070
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OVERHEAD CONVEYOR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Danger
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Text Color
White
Chemical Resistant
No
Metal Detectable
No
State Specific Sign
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Legend
Overhead Conveyor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
White
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.