Zoro Homepage

Danger, OVERHEAD CRANE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 476L60

  • Mfr # 476L60

  • Zoro # G5890801


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
OVERHEAD CRANE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L60
Zoro #
G5890801
UPC #
00194484190989
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD CRANE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header
Danger
Sign Background Color
White
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Danger
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend
Overhead Crane
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.