Danger, OVERHEAD CRANE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 476L63

  • Mfr # 476L63

  • Zoro # G5821118


product price: $7.29
/ea

Key Features

Legend
OVERHEAD CRANE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L63
Zoro #
G5821118
UPC #
00194484191016
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OVERHEAD CRANE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Header
Danger
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
State Specific Sign
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header
Danger
Sign Legend
Overhead Crane
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.