Danger, OVERHEAD CRANE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 476L58

  • Mfr # 476L58

  • Zoro # G5830157


product price:  $23.99
/ea

Key Features

Legend
OVERHEAD CRANE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L58
Zoro #
G5830157
UPC #
00194484190965
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD CRANE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header
Danger
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend
Overhead Crane
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Legend Pictogram ID
PPIC-195
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Header
Danger
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Sign Header Style
Text
Sign Legend Background Color
White
Write on Surface
No
Legend Pictogram Description
Crane
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.