Zoro Homepage

Danger, OVERHEAD CRANE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 476L61

  • Mfr # 476L61

  • Zoro # G5794098


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
OVERHEAD CRANE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L61
Zoro #
G5794098
UPC #
00194484190996
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD CRANE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header
Danger
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Overhead Crane
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.