Danger, OVERHEAD CRANE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 476L64
Mfr # 476L64
Zoro # G5859721
product price: $8.49
/ea
Sold in multiples of 3 for $25.47
Key Features
Legend
OVERHEAD CRANE
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476L64
Zoro #
G5859721
UPC #
00194484191023
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.