Danger, OVERHEAD HOIST, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 476L66

  • Mfr # 476L66

  • Zoro # G5840051


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
OVERHEAD HOIST
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L66
Zoro #
G5840051
UPC #
00194484191030
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD HOIST
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
OSHA Compliant
Yes
Legend Style
Text
Header
Danger
Printed Language
English
Sign Background Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Sign Legend
Overhead Hoist
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Header
Danger
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.