Danger, OVERHEAD HOIST, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 476L70

  • Mfr # 476L70

  • Zoro # G5830793


product price: $5.99
/ea
Sold in multiples of 4 for $23.96

Key Features

Legend
OVERHEAD HOIST
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L70
Zoro #
G5830793
UPC #
00194484191061
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OVERHEAD HOIST
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Header
Danger
Legend Style
Text
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Corrosion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Sign Legend
Overhead Hoist
Sign Header Text Color
White
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header
Danger
Number of Printed Sides
1
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.