Danger, PEOPLE WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478R79

  • Mfr # 478R79

  • Zoro # G5791532


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
PEOPLE WORKING ABOVE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R79
Zoro #
G5791532
UPC #
00194484220242
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PEOPLE WORKING ABOVE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
People Working Above
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.