Danger, PEOPLE WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478R83

  • Mfr # 478R83

  • Zoro # G5899317


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
PEOPLE WORKING ABOVE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R83
Zoro #
G5899317
UPC #
00194484220280
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PEOPLE WORKING ABOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
Danger
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Style
Text
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
No
Sign Legend
People Working Above
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend Style
Text
Mirror Print
No
Metal Detectable
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.