Danger, PEOPLE WORKING ABOVE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478R84

  • Mfr # 478R84

  • Zoro # G5875550


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PEOPLE WORKING ABOVE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R84
Zoro #
G5875550
UPC #
00194484220297
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PEOPLE WORKING ABOVE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Sign Background Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
State Specific Sign
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend
People Working Above
Anti-Slip Surface
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.