This item is Discontinued.

Condor Danger, Sewage Water No Drinking, Fishing Or Swimming, 10 in W x 7 in H, Polyethylene, 470J41 470J41

This item is Discontinued.

Condor

Danger, Sewage Water No Drinking, Fishing Or Swimming, 10 in W x 7 in H, Polyethylene, 470J41 (Discontinued)

Mfr # 470J41
Zoro # G5370841
UPC # 00194484094317
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470J41
Zoro #
G5370841
UPC #
00194484094317
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Printed Language
English
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Text
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Glow In The Dark
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend
Sewage Water No Drinking, Fishing Or Swimming
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Header Style
Text
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Black; Red; White
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sewage Water No Drinking, Fishing Or Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.