This item is Discontinued.

Condor Danger, Sewage Water No Drinking, Fishing Or Swimming, 10 in W x 7 in H, Rectangle, Vinyl, 470J44 470J44

This item is Discontinued.

Condor

Danger, Sewage Water No Drinking, Fishing Or Swimming, 10 in W x 7 in H, Rectangle, Vinyl, 470J44 (Discontinued)

Mfr # 470J44
Zoro # G5594141
UPC # 00194484094331
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470J44
Zoro #
G5594141
UPC #
00194484094331
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Header
Danger
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header Background Color
Black; Red; White
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Sewage Water No Drinking, Fishing Or Swimming
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sewage Water No Drinking, Fishing Or Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.