This item is Discontinued.

Condor Danger, Sewage Water No Drinking, Fishing Or Swimming, 14 in W x 10 in H, Aluminum, 470J40 470J40

This item is Discontinued.

Condor

Danger, Sewage Water No Drinking, Fishing Or Swimming, 14 in W x 10 in H, Aluminum, 470J40 (Discontinued)

Mfr # 470J40
Zoro # G5093413
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470J40
Zoro #
G5093413
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Header
Danger
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Background Color
Black; Red; White
ANSI Standards
ANSI Z535
Sign Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Format
Traditional OSHA
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sewage Water No Drinking, Fishing Or Swimming, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.