This item is Discontinued.

Condor Danger, Sewage Water No Drinking, Fishing Or Swimming, 7 in W x 5 in H, Rectangle, Vinyl, 470J43 470J43

This item is Discontinued.

Condor

Danger, Sewage Water No Drinking, Fishing Or Swimming, 7 in W x 5 in H, Rectangle, Vinyl, 470J43 (Discontinued)

Mfr # 470J43
Zoro # G5872680
UPC # 00194484162245
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470J43
Zoro #
G5872680
UPC #
00194484162245
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Black, Red, White
Sign Background Color
White
OSHA Compliant
Yes
Header
Danger
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Background Color
Black; Red; White
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
Sewage Water No Drinking, Fishing Or Swimming
Anti-Slip Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sewage Water No Drinking, Fishing Or Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.