Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478G10

  • Mfr # 478G10

  • Zoro # G5809050


product price: $22.89
/ea

Key Features

Header
Danger
Legend
FLAMMABLE GAS. KEEP FIRE OR FLAME AWAY. NO SMOKING. DEATH OR SERIOUS INJURY WILL OCCUR.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G10
Zoro #
G5809050
UPC #
00194484212537
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Danger Sign
Header
Danger
Legend
FLAMMABLE GAS. KEEP FIRE OR FLAME AWAY. NO SMOKING. DEATH OR SERIOUS INJURY WILL OCCUR.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header Background Color
Red
Sign Header
Danger
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Header Text Color
White
Chemical Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI Standards
ANSI Z535
Legend Pictogram ID
PFXG-24
Minimum Service Temperature
-40 Degrees F
Sign Legend
Flammable Gas. Keep Fire Or Flame Away. No Smoking. Death Or Serious Injury Will Occur.
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Header Pictogram ID
PPIC-61
Sign Header Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Legend Pictogram Description
No Matches
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Gas. Keep Fire Or Flame Away. No Smoking. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products