Zoro Homepage

Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478H49

  • Mfr # 478H49

  • Zoro # G5852189


product price: $22.89
/ea

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING. DEATH OR SERIOUS INJURY WILL RESULT.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H49
Zoro #
G5852189
UPC #
00194484213817
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Danger Sign
Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING. DEATH OR SERIOUS INJURY WILL RESULT.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Red
Sign Header
Danger
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Material Properties
Rigid
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Legend Pictogram ID
PFXG-138
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Header Text Color
White
Sign Legend
Flammable Material. No Smoking. Death Or Serious Injury Will Result.
Header Pictogram ID
PPIC-61
State Specific Sign
No
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Legend Pictogram Description
No Smoking
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. No Smoking. Death Or Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products