Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 478J41

  • Mfr # 478J41

  • Zoro # G5836183


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J41
Zoro #
G5836183
UPC #
00194484214654
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Header Background Color
Red
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Header
Danger
Sign Header Background Color
Red
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mirror Print
No
Metal Detectable
No
Material Properties
Flexible
Legend Pictogram ID
PEXP-08
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend
Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury.
Legend Pictogram Description
Explosion
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-61
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable. No Smoking Or Open Flames. Resulting Explosions Will Result In Death Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products