Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y88

  • Mfr # 474Y88

  • Zoro # G5626518


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Y88
Zoro #
G5626518
UPC #
00194484134969
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header
Danger
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Legend
Hot
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.