Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Z07

  • Mfr # 474Z07

  • Zoro # G5555352


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Z07
Zoro #
G5555352
UPC #
00194484135140
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PFHS-107
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Material Properties
Rigid
Average Outdoor Durability
5 yr
Sign Header Style
Text
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header
Danger
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
Hot
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Hot Surface
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products