Shop CONDOR

Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, Spanish, 474Y24

  • Mfr # 474Y24
  • Zoro # G5593222

product price: 
$
22.15
/ea

Key Features

Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474Y24
Zoro #
G5593222
UPC #
00194484134327
Country of Origin
United States
Item
Hot Surface Sign
Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header
Caution/Precaucion
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend
Hot Surface Do Not Touch/Superficic Caliente No Tocar
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch/Superficic Caliente No Tocar, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.