Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 478F26

  • Mfr # 478F26

  • Zoro # G5812648


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F26
Zoro #
G5812648
UPC #
00194484211745
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Caution
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Sign Legend
Flammable
Chemical Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Background Color
Yellow
Glow In The Dark
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
Caution
Sign Header Background Color
Black
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Yellow
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.