Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474X89

  • Mfr # 474X89

  • Zoro # G5631619


product price:  $13.99
/ea

Key Features

Header
Caution
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474X89
Zoro #
G5631619
UPC #
00194484133986
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 167 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Hot
Sign Legend Style
Text
Material Properties
Rigid
Mounting Pattern
4 Corner
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Caution
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.