Zoro Homepage

Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478F03

  • Mfr # 478F03

  • Zoro # G5769710


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F03
Zoro #
G5769710
UPC #
00194484143657
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
No Header
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Sign Legend Text Color
Red
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Write on Surface
No
Mirror Print
No
Material Properties
Rigid
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header
No Header
Sign Legend
Flammable
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.