Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478F28

  • Mfr # 478F28

  • Zoro # G5899490


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478F28
Zoro #
G5899490
UPC #
00194484211769
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Caution
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Legend
Flammable
Metal Detectable
No
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Chemical Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Black
State Specific Sign
No
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.