Zoro Homepage

Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478F55

  • Mfr # 478F55

  • Zoro # G5830102


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F55
Zoro #
G5830102
UPC #
00194484212032
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Legend Pictogram Description
Flammable
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Flammable
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-115
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.