Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478J51

  • Mfr # 478J51

  • Zoro # G5795787


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J51
Zoro #
G5795787
UPC #
00194484214746
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend
Flammable
Mirror Print
No
State Specific Sign
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header
Warning
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.