Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474Y26

  • Mfr # 474Y26
  • Zoro # G5555888
product price: 
$
13.99
/ea

Key Features

Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474Y26
Zoro #
G5555888
UPC #
00194484134341
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 167 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Hot Surface Do Not Touch/Superficic Caliente No Tocar
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Caution/Precaucion
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch/Superficic Caliente No Tocar, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.