Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474Y54

  • Mfr # 474Y54

  • Zoro # G5608869


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hot Work Area.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Y54
Zoro #
G5608869
UPC #
00194484134624
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Double-Sided
No
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Legend Pictogram ID
PPIC-51
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Sign Legend
Hot Work Area.
Sign Header
Caution
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Header Pictogram ID
PPIC-55
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.