Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474Y78

  • Mfr # 474Y78

  • Zoro # G5619177


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y78
Zoro #
G5619177
UPC #
00194484134860
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Sign Legend Color
Black, Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Legend Pictogram ID
PPIC-51
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Chemical Resistant
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend
Very Hot Water. Burns Or Injury May Occur.
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Header Text Color
Black
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Very Hot Water. Burns Or Injury May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products