Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 478H70

  • Mfr # 478H70

  • Zoro # G5888482


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Flammable Materials
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H70
Zoro #
G5888482
UPC #
00194484213992
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Materials
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Legend Pictogram Description
Flammable
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header
Danger
Graffiti Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Includes Mounting Hardware
No
Legend Pictogram ID
PFXG-116
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend
Flammable Materials
ANSI Standards
ANSI Z535
Metal Detectable
No
State Specific Sign
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.