Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 478H91

  • Mfr # 478H91

  • Zoro # G5814081


product price:  $7.35
/ea
Sold in multiples of 3 for $22.05

Key Features

Header
Danger
Legend
Flammable Materials
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478H91
Zoro #
G5814081
UPC #
00194484214203
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Materials
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Flexible
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Legend Pictogram Description
Fire
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Header Pictogram ID
PPIC-61
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Red
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PFXG-36
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Protective Coating
No Protective Coating
Sign Legend
Flammable Materials.
Number of Printed Sides
1
Sign Header
Danger
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Materials., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.