Shop CONDOR

Danger Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, Spanish, 474Z35

  • Mfr # 474Z35
  • Zoro # G5634242

product price: 
$
11.99
/ea

Key Features

Header
Danger/Peligro
Legend
Hot/Caliente
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474Z35
Zoro #
G5634242
UPC #
00194484135423
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger/Peligro
Legend
Hot/Caliente
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
Hot/Caliente
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Style
Text
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-89, PFXG-89
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Danger/Peligro
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Metal Detectable
No
Legend Pictogram Description
Flames
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hot/Caliente, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.