Danger Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 478F18

  • Mfr # 478F18

  • Zoro # G5821267


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Flammable Solvents
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F18
Zoro #
G5821267
UPC #
00194484211677
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
No Header
Legend
Flammable Solvents
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend
Flammable Solvents
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red, White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Format
Other Format
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
No Header
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable Solvents, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.